Shop All Cup Grinding Wheels
Norton Abrasives
Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G
Mfr # 66253161197
Zoro # G2766872
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 12
- Abrasive Wheel Diameter 10 in
- Thickness 1 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253161197
- Zoro # G2766872
- UPC # 662531611973
- Country of Origin Mexico
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10 in |
Arbor Hole Size | 1 1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 10 in |
Description
Dish Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 11/16 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 54, Overall Diameter 10 in, Overall Thickness 1 in, Rim Thickness 2 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A54-JVBE, Wheel Hardness J, Wheel Type Type 12, Maximum Operating Speed 2,485 RPM, Bond Type Vitrified, Color Purple, Grade Medium, Series 32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 5 x 7/8, 40 Grit, Zirconia, (42542)
- LANSKY SHARPENERS Deluxe Knife Sharpening System Kit, LKCLX (LANLKCLX)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- REX CUT Aluminator Grinding Disc 4 1/2 X 7/8 T27 Aluminator Grind A36 (770000)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5 (66252838458)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 100, 11V9 (69014191719)
- NORTON ABRASIVES Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11 (66253198584)
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- MAKITA 5" Diamond Cup Wheel, Segmented Rim (A-95009)
- Norton Abrasives Cup Grinding Wheels