Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, NoHole, 6 in, VF, P240G, PK100
Mfr # 66261131560
Zoro # G2753091
product price: $74.95
/pk 100, $0.75/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131560
- Zoro # G2753091
- UPC # 662611315609
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-5, 1/2 (10123)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- DYNABRADE Disc Pad, Spiral-Face, 5" dia. (50282)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 320 Grit, PK50 (77696007781)
- NORTON ABRASIVES Gold Reserve No-Fil NorGrip Paper H&L Vacuum Disc A296 Aluminum Oxide P80 Grit, 50PK (66623334786)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 120GR (7660702464)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 (66261192846)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261156659)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 150 (66623334967)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- Norton Abrasives Hook & Loop Sanding Discs