Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, NoHole, 6 in, VF, P180G, PK100
Mfr # 66261131562
Zoro # G3336584
original price:
$123.06
13% off
new price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131562
- Zoro # G3336584
- UPC # 662611315623
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1-1/2"x50", P60 gr (14C206)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- SHAVIV Deburring Replacement Blade, F26X (151-29147)
- MARCO 2" ID Brass Tank Coupling - Oversized (10SB4X)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261123589)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 (66261131561)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 150 (66623334967)
- MIRKA Grip Disc, Heavy Duty, 5", P36, PK50 (23-612-036)
- Norton Abrasives Hook & Loop Sanding Discs