Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, NoHole, 5 in, VF, P220G, PK100
Mfr # 66261131544
Zoro # G2736474
product price: $60.19
/pk 100, $0.60/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131544
- Zoro # G2736474
- UPC # 662611315449
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P220, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 80 Grit (87.03.021.080)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261090276)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Dust Holes with 5/16 Inch-24 Threaded Shaft Hook & Loop Replaces Porter Cable 18002 (RSP38)
- ECONOLINE Jet Assembly (201541)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 80 (66623334965)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261140529)
- NORTON ABRASIVES SAND DISC 5""220GRIT V FN (07660703218)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, P180G, PK50 (66261140528)
- NORTON ABRASIVES Norton Blaze Rapid Blend TR Discs - 3in, 10PK (66623338633)
- MILWAUKEE TOOL 320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5320)
- Norton Abrasives Hook & Loop Sanding Discs