Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, 6 Hole, 6In, P100G, PK100
Mfr # 66261131599
Zoro # G3250441
product price: $81.35
/pk 100, $0.81/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131599
- Zoro # G3250441
- UPC # 662611315999
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 6, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002516)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P220G, PK100 (66261131544)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170179)
- NORTON ABRASIVES SNDNG DISC 5"" 150G 25PK (7660704059)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305637)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- MIRKA Film-Backed Grip Disc, 5", P2500, PK50 (FM-612-2500)
- Norton Abrasives Hook & Loop Sanding Discs