Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100
Mfr # 66261131592
Zoro # G3239047
product price: $78.75
/pk 100, $0.79/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131592
- Zoro # G3239047
- UPC # 662611315920
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Extra Fine, Grit P320, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 6, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/4 (44246)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288225)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P80G, PK10 (07660703223)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P150 GRIT AO, 100PK (66261131546)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- Norton Abrasives Hook & Loop Sanding Discs