Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, 5 Hole, 5In., P150G, PK10
Mfr # 07660703220
Zoro # G3069726
original price:
$10.45
5% off
new price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Fine
- Abrasive Material Ceramic Alumina
- Grit P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660703220
- Zoro # G3069726
- UPC # 076607032201
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P150, Overall Diameter 5 in, Series ProSand A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- WEILER 4" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57073)
- 3M Stikit Blue Disc Roll, 36206, 6", 180 (36206)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, Med, P60G, PK4 (07660749158)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768419)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P220G, PK100 (66261131544)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P400G, PK100 (66261131590)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- Norton Abrasives Hook & Loop Sanding Discs