Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100
Mfr # 66261131573
Zoro # G2571003
original price:
$65.95
5% off
new price: $62.65
/pk 100, $0.63/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131573
- Zoro # G2571003
- UPC # 662611315739
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 5, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- ALC Conversion Kit, Deadman System, 25 ft. (40180)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- OSBORN Wire End Brush, 3/16", 0007567500 (0007567500)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 50 (66623334951)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010365704)
- Norton Abrasives Hook & Loop Sanding Discs