Shop All Diamond Grinding Wheels
Norton Abrasives
Diamond Wheel
Mfr # 66253370011
Zoro # G709843530
product price: $187.99
/ea
Sold in multiples of 25 for $4,699.75
Free Shipping & Returns
$4,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Type 29
- Abrasive Material Diamond
- Specification DIALAST
- Series DiaLast
- Connector Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253370011
- Zoro # G709843530
- UPC # 662533700118
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Item | Diamond Wheel |
Wheel Type | Type 29 |
Abrasive Material | Diamond |
Specification | DIALAST |
Series | DiaLast |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Rim Thickness | 1/8 in |
Primary Material Applicationn | Cast Iron, Ceramic, Stainless Steel, Steel |
Maximum Operating Speed | 13,580 RPM |
Overall Thickness | 1/8 in |
Back Thickness | 1/8 in |
Description
Diamond Wheel, Abrasive Depth Not Applicable, Abrasive Material Diamond, Back Thickness 1/8 in, Concentration Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Applicationn Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 6 in, Overall Thickness 1/8 in, Rim Thickness 1/8 in, Series DiaLast, Specification DIALAST, Wheel Type Type 29, Maximum Operating Speed 13,580 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer (49-93-2409)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- MARCO 24" Abrasive Blasting Pot Lid (1006101)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 120, 1A1R (69014192159)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191690)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 100S, 1A1R (69014192156)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- NORTON ABRASIVES Straight Grinding Wheel, 4In, 150, 1A1 (69014191677)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014192786)
- DEVOUR 4-1/2" Masonry Metal Bond Segmented Rim Blade (MB045SM)
- Norton Abrasives Diamond Grinding Wheels