Shop All Dressing Tools
Norton Abrasives
Diamond Truing and Dressing Tool, BCPP
Mfr # 66260195018
Zoro # G2964701
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BCPP
- Dia. x Length 1/8 in x 1 in
- Size All Diameters
- Specification BCPP75
- Application For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260195018
- Zoro # G2964701
- UPC # 662601950186
- Country of Origin United States
- Category Dressing Tools
Dimensions
Dia. x Length | 1/8 in x 1 in |
Size | All Diameters |
Overall Length | 1 in |
Overall Diameter | 1/8 in |
Compatible Wheel Diameter (Maximum) | 8 in |
Details
Item | Diamond Truing and Dressing Tool |
Type | BCPP |
Specification | BCPP75 |
Application | For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces |
Traverse Speed | 8 to 10 in per Minute |
Product Type | Phono-Point |
Traverse Speed (Maximum) | 10 m/min |
Number of Points | 1 |
Resettable Status | Non-Resettable |
Diamond Quality | BC |
Included Tip Angle | 75 Degrees |
Compatible Abrasive Wheel Shape | Recessed, Straight |
Tool Infeed (Maximum) | 0.001 in |
Traverse Speed (Minimum) | 8 m/min |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Description
Diamond Truing and Dressing Tool, Carat Weight Not Applicable, Compatible Wheel Diameter (Maximum) 8 in, Compatible Wheel Diameter (Minimum) Not Applicable, Included Tip Angle 75 Degrees , Overall Diameter 1/8 in, Overall Length 1 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Phono-Point, Specification BCPP75, Compatible Abrasive Wheel Shape Recessed, Straight, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Microabrasive Silicate Tube Brush - .125 Dia., 4" OAL (84076)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D859)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195019)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- NORTON ABRASIVES Single Point (66260195021)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Single Point (66260157007)
- FORNEY Replacement Cutters for Bench Grinding Wheel Dresser (72391)
- Norton Abrasives Dressing Tools