Shop All Buffing & Polishing Compounds
Norton Abrasives
Diamond Lapping Compound, Oil, Orange, 18g
Mfr # 66260300399
Zoro # G9320665
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Container Type Syringe
- Size 18g
- Application Dies and Tools, Old, Polishing
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260300399
- Zoro # G9320665
- UPC # 662603003996
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 18g |
Container Size | 18 g |
Details
Item | Diamond Lapping Compound,Oil Soluble |
Color | Orange |
Container Type | Syringe |
Application | Dies and Tools, Old, Polishing |
Grade | Super Fine |
Grit | 6 micronm |
Solution Type | Oil |
Description
Diamond Lapping Compound,Oil Soluble, Color Orange, Container Size 18 g, Container Type Syringe, Grit 6 micronm, Grade Super Fine, Compatible Buffing Wheel Type Not Applicable, Product Type Diamond Lapping Compound, Solution Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT ConvoluteDebur Wheel8x1x3 9SfPK3 (77825)
- DIABLO Dcvdrmvgps10G Sanding Sleeves (DCVDRMVGPS10G)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- NORTON ABRASIVES Diamond Lapping Compound (61463691153)
- NORTON ABRASIVES Diamond Lapping Compound (61463691158)
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- Norton Abrasives Buffing & Polishing Compounds