Shop All Buffing & Polishing Compounds
Norton Abrasives
Diamond Lapping Compound
Mfr # 66260300398
Zoro # G710919781
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Syringe
- Grade Super Fine
- Grit M3
- Container Size 18 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66260300398
- Zoro # G710919781
- UPC # 662603003989
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Container Size | 18 g |
Details
Item | Diamond Lapping Compound |
Color | Yellow |
Container Type | Syringe |
Grade | Super Fine |
Grit | M3 |
Solution Type | Water |
Compatible Buffing Wheel Type | Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton |
Primary Material Application | Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel |
Description
Diamond Lapping Compound, Color Yellow, Container Size 18 g, Container Type Syringe, Grit M3, Grade Super Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- MARCO 1-1/4" Pusher Line Kit (1006311)
- PFERD TC Bur 5/8 x 1/4" EDGE 45° (SK-6) ECS - 5/8" x 1/8", 1/4" Shank with guide bearings (25106)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw Kit (2990-21HD)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- NORTON ABRASIVES Diamond Lapping Compound (61463691158)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- NORTON ABRASIVES Diamond Lapping Compound (61463691153)
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- PFERD Large Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48764)
- Norton Abrasives Buffing & Polishing Compounds