Shop All Buffing & Polishing Compounds
Norton Abrasives
Diamond Lapping Compound
Mfr # 66260300394
Zoro # G110919794
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Syringe
- Grade Ultra Fine
- Grit M1/2
- Container Size 18 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260300394
- Zoro # G110919794
- UPC # 662603003941
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Container Size | 18 g |
Details
Item | Diamond Lapping Compound |
Color | Gray |
Container Type | Syringe |
Grade | Ultra Fine |
Grit | M1/2 |
Solution Type | Water |
Compatible Buffing Wheel Type | Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton |
Primary Material Application | Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel |
Description
Diamond Lapping Compound, Color Gray, Container Size 18 g, Container Type Syringe, Grit M1/2, Grade Ultra Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 120 (08834137562)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- WEILER Trim-Kut Mandrel, 1/4" Mandrel (59327)
- DEDECO SUNBURST 7/8" TC DISCS RED 220 GRIT (A/O) 48/BX (1246)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- NORTON ABRASIVES Diamond Lapping Compound (61463691153)
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 18g (66260300399)
- NORTON ABRASIVES Diamond Lapping Compound (66260300398)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- DICO PRODUCTS Emery Compound, a First Step Compound f (7100049)
- Norton Abrasives Buffing & Polishing Compounds