Shop All Buffing & Polishing Compounds
Norton Abrasives
Diamond Lapping Compound
Mfr # 61463691139
Zoro # G410919784
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Syringe
- Grade Super Fine
- Grit M3
- Solution Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463691139
- Zoro # G410919784
- UPC # 614636911397
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Container Size | 18 g |
Details
Item | Diamond Lapping Compound |
Color | Yellow |
Container Type | Syringe |
Grade | Super Fine |
Grit | M3 |
Solution Type | Oil |
Primary Material Application | Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel |
Compatible Buffing Wheel Type | Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton |
Description
Diamond Lapping Compound, Color Yellow, Container Size 18 g, Container Type Syringe, Grit M3, Grade Super Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- CLESCO CR-16 Standard Tapered Type Mandrel for Cartridge Roll (CR-16)
- NORTON ABRASIVES Sanding Sheet, 9" L, 5-1/2" W, Ultra Fine (66261139371)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft.L, 120G, Black (66261107270)
- NORTON ABRASIVES Diamond Lapping Compound (61463691158)
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- NORTON ABRASIVES Diamond Lapping Compound (66260300398)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- NORTON ABRASIVES Diamond Lapping Compound (61463691153)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- Norton Abrasives Buffing & Polishing Compounds