Shop All Abrasive Pads & Sponges
Norton Abrasives
Diamond Hand Pad
Mfr # 69014123531
Zoro # G808595637
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit 800
- Grade Ultra Fine
- Series Quadroflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014123531
- Zoro # G808595637
- UPC # 690141235319
- Country of Origin Netherlands
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 55 mm |
Overall Length | 90 mm |
Details
Item | Diamond Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | 800 |
Grade | Ultra Fine |
Series | Quadroflex |
Color | White |
Description
Diamond Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color White, Grade Ultra Fine, Series Quadroflex, Overall Length 90 mm, Overall Width 55 mm, Grit 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, Grip Disc, 3", P80, PK50 (40-608-080)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- S & H INDUSTRIES BLAST GUN (AC11604)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6 (07660702081)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G (66623357613)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Sup.F (66261063500)
- NORTON ABRASIVES Sanding Wool Pad, 1 Grit, Medium, PK2 (07660701729)
- NORTON ABRASIVES Contour Sanding Sponge, Med, PK2 (07660700939)
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #180 (P-103671)
- Norton Abrasives Abrasive Pads & Sponges