Shop All Abrasive Pads & Sponges
Norton Abrasives
Diamond Hand Pad
Mfr # 69014123529
Zoro # G308595625
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit 200
- Grade Fine
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014123529
- Zoro # G308595625
- UPC # 690141235296
- Country of Origin Netherlands
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 90 mm |
Overall Width | 55 mm |
Pad Width x Length | 55 mm x 90 mm |
Details
Item | Diamond Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | 200 |
Grade | Fine |
Color | Red |
Series | Quadroflex |
Model Number - Grit | 200 - 69014123529 |
Pad Grade | Fine |
Abrasive Grit | M74 |
Abrasive Type - Grade - Grit | Coated - M74 |
Abrasive Grade | Fine |
Description
Diamond Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Red, Grade Fine, Series Quadroflex, Overall Length 90 mm, Overall Width 55 mm, Grit 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Toolroom Grinding Wheel, T5, 8x1x1-1/4in (66253044382)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775331)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TS, PK100 (71-31454K)
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- NORTON ABRASIVES Sanding Sponge 120G Med (07660782069)
- NORTON ABRASIVES Cleaning Pad, White, 9In L, 6In W (66261045600)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Green, VF (66261069600)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- NORTON ABRASIVES 6 X 9 IN. BEAR-TEX 747 NON-WOVEN HAND PAD AO, 20PK (66261074700)
- 3M SandingHandPad, Diamond, M40 Micron, PK10 (7100323057)
- Norton Abrasives Abrasive Pads & Sponges