Shop All Abrasive Pads & Sponges
Norton Abrasives
Diamond Hand Pad
Mfr # 69014121518
Zoro # G308595670
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit 120
- Grade Medium
- Series Quadroflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014121518
- Zoro # G308595670
- UPC # 690141215182
- Country of Origin Netherlands
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 90 mm |
Overall Width | 55 mm |
Details
Item | Diamond Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | 120 |
Grade | Medium |
Series | Quadroflex |
Color | Black |
Description
Diamond Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Black, Grade Medium, Series Quadroflex, Overall Length 90 mm, Overall Width 55 mm, Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Blue (08834194011)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60628)
- WIDIA Carbide Bur, Pointed Cone Shape (M41497)
- NORTON ABRASIVES SAND SPNG MULTI 6PK (7660702081)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK2 (07660700937)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- NORTON ABRASIVES Diamond Hand Pad (69014123531)
- NORTON ABRASIVES Sanding Sponge, XCrs/Med, 4x2-3/4x1 In (07660749503)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- TOOLPRO Fine Med Dual Angle Sanding Sponge (TP04155)
- Norton Abrasives Abrasive Pads & Sponges