Shop All Dressing Tools
Norton Abrasives
Diamnd Trung and Dresng Tol, BC, 1, 0.0015"
Mfr # 66260195008
Zoro # G3503464
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BC
- Carat 1
- Dia. x Length 3/8 in x 2 in
- Max. Tool Infeed 0.0015 in
- Size 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260195008
- Zoro # G3503464
- UPC # 662601950087
- Country of Origin United States
- Category Dressing Tools
Dimensions
Dia. x Length | 3/8 in x 2 in |
Size | 21 in |
Overall Diameter | 3/8 in |
Compatible Wheel Diameter (Maximum) | 21 in |
Overall Length | 2 in |
Details
Item | Diamond Truing and Dressing Tool |
Type | BC |
Carat | 1 |
Max. Tool Infeed | 0.0015 in |
Specification | BC10M6 |
Application | For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels |
Traverse Speed | 8 to 10 in per Minute |
Product Type | Single-Point |
Traverse Speed (Minimum) | 8 m/min |
Carat Weight | 1 carat |
Diamond Quality | BC |
Number of Points | 1 |
Resettable Status | Non-Resettable |
Tool Infeed (Maximum) | 0.0015 in |
Traverse Speed (Maximum) | 10 m/min |
Included Tip Angle | 90 Degrees |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Description
Diamond Truing and Dressing Tool, Carat Weight 1 carat, Compatible Wheel Diameter (Maximum) 21 in, Included Tip Angle 90 Degrees , Overall Diameter 3/8 in, Overall Length 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Single-Point, Specification BC10M6, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.0015 in, Traverse Speed (Maximum) 10 m/min, Traverse Speed (Minimum) 8 m/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261052520)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- WEILER 1-1/8" Banded Knot Wire End Brush, .014" Steel Fill (11140)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100086055)
- NORTON ABRASIVES Single Point (66260195022)
- NORTON ABRASIVES Single Point (66260157007)
- NORTON ABRASIVES Diamond Truing and Dresing Tool, BCRD, 1/2 (66260195016)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195019)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- NORTON ABRASIVES Diamond Dresng Tol, Phno Point, 1/8, 0.001" (66260195225)
- SHARK INDUSTRIES Grinding Wheel Dressing Tool (SRK12932)
- Norton Abrasives Dressing Tools