Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 66253370805
Zoro # G2087386
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 28
- Abrasive Wheel Diameter 9 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253370805
- Zoro # G2087386
- UPC # 662533708053
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Diameter | 9 in |
Arbor Size | 7/8 in |
Overall Diameter | 9 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 28 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 20 |
Max. RPM | 6,600 RPM |
Series | Quantum 3 SG |
Grade | Extra Coarse |
Grit | 20 |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 6,600 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 28 |
Connector Type | Unthreaded Hole |
Color | Black |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 28, Maximum Operating Speed 6,600 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 Brass Wire, 1/4" Shank (83104)
- VSM VSM 20" Diameter PSA Sanding Disc, Ceramic, 40G, Y-Weight, PK 10 (340753)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- NORTON CO PSA Sanding Disc, Fine Grade, 180Grit, PK25 (63642506179)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843588)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843616)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843323)
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252842203)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size, Silicon Carbide (66261009586)
- NORTON ABRASIVES Depressed Center Wheel (66252849374)
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- Norton Abrasives Depressed Center Wheels