Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252843231
Zoro # G4521745
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Zirconia Alumina/Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843231
- Zoro # G4521745
- UPC # 662528432314
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina/Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 8,600 RPM |
Series | BlueFire ZC |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Grade | Extra Coarse |
Primary Material Applicationn | Cast Iron |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Threaded Hole |
Grit | 24 |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina/Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Compatible Tool Type Angle Grinder, Series BlueFire ZC, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- NORTON DOOR CONTROLS Norton Clipper 2 in. Coarse Crimped Wire Cup Brush Brass 4500 rpm 1 pc (70184609159)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91094)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843590)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66253370271)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66254429268)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842016)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842004)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- Norton Abrasives Depressed Center Wheels