Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252843232
Zoro # G4521842
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Zirconia Alumina/Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252843232
- Zoro # G4521842
- UPC # 662528432321
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 7 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina/Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 8,600 RPM |
Series | BlueFire ZC |
Grade | Extra Coarse |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Overall Thickness | 0.125 in |
Grit | 24 |
Maximum Operating Speed | 8,600 RPM |
Compatible Tool Type | Angle Grinder |
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina/Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series BlueFire ZC, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 55560 Stikit Paper Disc Roll 236U - 6" x NH P80 C-Weight, 100 Disc Roll (7000119551)
- SPECIALTY DIAMOND 5 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (5PADADAPT) (PP50)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- MIRKA Grip Disc, 3", P240, PK50 (23-608-240)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370805)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252839423)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843585)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303915)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (58124)
- Norton Abrasives Depressed Center Wheels