Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252843215
Zoro # G4521587
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843215
- Zoro # G4521587
- UPC # 662528432154
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 5 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 12,225 RPM |
Series | BlueFire ZA |
Application | Ferrous Metal, Gray Iron, Stainless |
Grade | Extra Coarse |
Wheel Type | Type 27 |
Maximum Operating Speed | 12,225 RPM |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 24 |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series BlueFire ZA, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (07660775937)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303920)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843615)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843591)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (07660775936)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253048983)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- Norton Abrasives Depressed Center Wheels