Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252842037
Zoro # G5373855
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.0938 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252842037
- Zoro # G5373855
- UPC # 662528420373
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 12,225 RPM |
Series | Gemini INOX/SS |
Application | Contaminate Free, Ferrous Metal, Gray Iron, Stainless |
Grade | Extra Coarse |
Grit | 24 |
Overall Thickness | 0.0938 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 12,225 RPM |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Aluminum |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.0938 in, Primary Material Applicationn Aluminum, Compatible Tool Type Angle Grinder, Series Gemini INOX/SS, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54325)
- ECONOLINE Gun Assembly (201540)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- DICO PRODUCTS Spiral Sewn Buffng Wheel, 10" dia. x 1/2" (7000020)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370273)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843217)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Zirconia Alumina (66252843180)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843246)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020546)
- PEARL Premium DC Grinding Wheel For Aluminum 4-1/2 x 1/4 x 5/8-11 AL24M T-27 (DA4510H)
- Norton Abrasives Depressed Center Wheels