Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 5 in Dia, 0.04 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252843228
Zoro # G4521702
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.04 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252843228
- Zoro # G4521702
- UPC # 662528432284
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 5 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Wheels |
Abrasive Wheel Type | Type 27 |
Thickness | 0.04 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 12,225 RPM |
Series | BlueFire Right Cut |
Application | Ferrous Metal, Gray Iron, Stainless |
Grade | Extra Coarse |
Connector Type | Threaded Hole |
Overall Thickness | 0.04 in |
Primary Material Applicationn | Cast Iron, Stainless Steel |
Maximum Operating Speed | 12,225 RPM |
Grit | 24 |
Wheel Type | Type 27 |
Description
Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.04 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series BlueFire Right Cut, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 24 Grit (40697)
- MARCO #3 Brass Poly TC NPS Nozzle - 3/16" (10TC3BP)
- CLESCO 1/8 X 3/4 Pilotthreadmandrel 1/4 X 4 Oal Shank (CR-8-4)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 3/8", PK100 (471)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843334)
- NORTON ABRASIVES Depressed Center Wheel (66252846246)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843597)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (07660775936)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842177)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252832390)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66253371180)
- Norton Abrasives Depressed Center Wheels