Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size
Mfr # 66252843205
Zoro # G4521736
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Zirconia Alumina/Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843205
- Zoro # G4521736
- UPC # 662528432055
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina/Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 13,580 RPM |
Series | BlueFire ZC |
Grade | Extra Coarse |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Maximum Operating Speed | 13,580 RPM |
Grit | 24 |
Connector Type | Unthreaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina/Silicon Carbide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series BlueFire ZC, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Nozzle Washer For 50 mm Nozzle 10/Pkg (10NW50)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399145)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- WEILER 4" Encapsulated Stringer Bead Wheel .020" Steel Wire 5/8"-11 UNC Nut (35800)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023943)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843192)
- NORTON ABRASIVES Portable Snagging Wheel, 4" x 2" x 5/8" (66243530761)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66253370272)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370802)
- MAKITA 5" x 5/8" x 1/4" Grinding Wheel, 24 Grit, 25/pk (741427-B-25)
- Norton Abrasives Depressed Center Wheels