Shop All Depressed Center Wheels
This Product is Discontinued
Norton Abrasives
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (Discontinued)
Mfr # 66252843599
Zoro # G5373496
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843599
- Zoro # G5373496
- UPC # 662528435995
- Country of Origin India
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Wheels |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 13,580 RPM |
Series | Norton Masonry |
Application | Concrete Masonry Asphalt, Nonferrous Materials |
Grade | Extra Coarse |
Overall Thickness | 0.25 in |
Connector Type | Threaded Hole |
Grit | 24 |
Maximum Operating Speed | 13,580 RPM |
Primary Material Applicationn | Aluminum, Asphalt, Brass, Bronze, Concrete, Copper, Masonry |
Wheel Type | Type 27 |
Description
Depressed Center Wheels, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Asphalt, Brass, Bronze, Concrete, Copper, Masonry, Series Norton Masonry, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.