Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252843207
Zoro # G4521781
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Zirconia Alumina/Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252843207
- Zoro # G4521781
- UPC # 662528432079
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina/Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 13,580 RPM |
Series | BlueFire ZC |
Grade | Extra Coarse |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Primary Material Applicationn | Cast Iron |
Overall Thickness | 0.25 in |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Grit | 24 |
Connector Type | Threaded Hole |
Maximum Operating Speed | 13,580 RPM |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina/Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Compatible Tool Type Angle Grinder, Series BlueFire ZC, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- PFERD 2x9 Small Cleaning Brush - Stainless Wire, Wooden Block (85065)
- RUST-OLEUM 12" x 18" Varathane Floor Sanding Sheet 36-Grit (215387)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire (77696090171)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842004)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843197)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (07660702678)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842011)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- Norton Abrasives Depressed Center Wheels