Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size
Mfr # 66252843589
Zoro # G5372087
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843589
- Zoro # G5372087
- UPC # 662528435896
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13,580 RPM |
Series | Gemini RightCut |
Application | Ferrous Metal, Gray Iron, Stainless |
Grade | Extra Coarse |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Maximum Operating Speed | 13,580 RPM |
Grit | 24 |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini RightCut, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91228)
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0179)
- TANIS BRUSH Burr Brush, .005, HC Steel, 3/8" dia. (06260)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (07660775937)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size, Silicon Carbide (66261009586)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842016)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843585)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252841912)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253021633)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253048994)
- Norton Abrasives Depressed Center Wheels