Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheel
Mfr # 66252849381
Zoro # G409754280
product price: $9.85
/ea
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series Norton for Aluminum
- Primary Material Applicationn Aluminum, Brass, Bronze, Copper
- Compatible Tool Type Angle Grinder
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252849381
- Zoro # G409754280
- UPC # 662528493810
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Wheel |
Abrasive Material | Aluminum Oxide |
Series | Norton for Aluminum |
Primary Material Applicationn | Aluminum, Brass, Bronze, Copper |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Grit | 20 |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series Norton for Aluminum, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 168", PK10, Coated, 4" W, 168" L, 80 Grit, Medium, Silicon Carbide (110437)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Silicon Carbide (66252915526)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842004)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 2 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252835632)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843605)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- Norton Abrasives Depressed Center Wheels