Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheel
Mfr # 66252849377
Zoro # G909754292
product price: $10.15
/ea
Sold in multiples of 20 for $203.00
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series Norton for Aluminum
- Overall Thickness 0.25 in
- Overall Diameter 7 in
- Primary Material Applicationn Aluminum, Brass, Bronze, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252849377
- Zoro # G909754292
- UPC # 662528493773
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Wheel |
Abrasive Material | Aluminum Oxide |
Series | Norton for Aluminum |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Aluminum, Brass, Bronze, Copper |
Connector Type | Unthreaded Hole |
Grit | 20 |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series Norton for Aluminum, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown) (P-100401)
- DYNABRADE Belt, 80G, 1/2"X18" (90244)
- FINISH 1ST Hoop/Loop Disc, 6 In., 400 G, PK50 (8505035)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 5/16" x 3/4" x 1/4" Shank - SH-2 (24871)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252917881)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252939207)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843323)
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252842203)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843233)
- Norton Abrasives Depressed Center Wheels