Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheel
Mfr # 66252849373
Zoro # G009754321
product price: $8.79
/ea
Sold in multiples of 25 for $219.75
$219.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series Norton for Aluminum
- Grit 20
- Wheel Type Type 27
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252849373
- Zoro # G009754321
- UPC # 662528493735
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Wheel |
Abrasive Material | Aluminum Oxide |
Series | Norton for Aluminum |
Grit | 20 |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Aluminum, Brass, Bronze, Copper |
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series Norton for Aluminum, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34223)
- MOUNTAIN Disc Surface Prep, 2In, Medium, 25/Box (8481)
- PFERD Carbide Bur Set 3 Piece Double Cut 1/4'' Shank Plastic Case (26548)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843205)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843604)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370794)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252843582)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20063)
- Norton Abrasives Depressed Center Wheels