Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheel, 1/4" Thick, Ceramic
Mfr # 66253370803
Zoro # G2087456
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Abrasive Material Ceramic
- Max. RPM 8600
- Series Quantum 3
- Arbor Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253370803
- Zoro # G2087456
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 7 in |
Details
Item | Depressed Center Wheel |
Thickness | 1/4 in |
Abrasive Material | Ceramic |
Max. RPM | 8600 |
Series | Quantum 3 |
Grade | Extra Coarse |
Wheel Type | Grinding |
Grit | 20 |
Description
Depressed Center Wheel, Abrasive Material Ceramic, Grit 20, Series Quantum 3, Wheel Type Grinding, Grade Extra Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261126295 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P180 Grit (66261126295)
- DYNABRADE Belt, 120G, 1/2"X24" (91386)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 8500 RPM (S1829)
- UNITED ABRASIVES/SAIT SAIT 45021 Double Cut (Alternate Cut) Carbide Burs, Type SF3, 3/8" x 3/4" x 1/4", 1-Pack (45021)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843611)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843613)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252832390)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842178)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843334)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843237)
- Norton Abrasives Depressed Center Wheels