Shop All Recessed Grinding Wheels
Norton Abrasives
Cylinder Toolroom Wheel, 11 in. dia.
Mfr # 66253161807
Zoro # G9320071
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 in
- Abrasive Material Aluminum Oxide
- Max. RPM 1,740 RPM
- Grit 46
- Wheel Type 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253161807
- Zoro # G9320071
- UPC # 662531618071
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Arbor Size | 9" |
Diameter | 11" |
Details
Item | Cylinder Toolroom Wheel |
Thickness | 5 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 1,740 RPM |
Grit | 46 |
Wheel Type | 2 |
Specification | 38A46-GVBE |
Rim Thickness | 1" |
Bond Type | Vitrified |
Description
Aluminum Oxide, Specification 38A46-GVBE, Wheel Type 2, Bond Type Vitrified, Item Cylinder Toolroom Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345460)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS PINK 600 GRIT (PUMICE) 30/BX (1355)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA (66253209930)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942699)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x1x1.25, PK5 (66252942431)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 70G (66253049112)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 (66252941976)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- NORTON ABRASIVES Toolroom Grinding Wheel, T5, 8x1x1-1/4in (66253044382)
- Norton Abrasives Recessed Grinding Wheels