Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Toolroom, 4"x.035"x1/2"
Mfr # 66243529622
Zoro # G7482456
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243529622
- Zoro # G7482456
- UPC # 662435296221
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 1/2 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 1/2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | OBNA2 |
Thickness | 0.035 in |
Max. RPM | 19,100 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Specification | A60-OBNA2 |
Grit | 60 |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Maximum Operating Speed | 19,100 RPM |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.035 in |
Primary Material Applicationn | Cast Iron, Steel, Tool Steel |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/2 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3" Crimped Wire Cup Brush, M10 x 1.25 (A-98382)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- PFERD Coated Belt, Co-Cool, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Ceramic Oxide (49674)
- ROYAL PRODUCTS Deburring, PK10 (22120)
- NORTON ABRASIVES CutOff Whl, 57A46-M8B, 7"x.060"x1-1/4" (66252922677)
- NORTON ABRASIVES CutOff Whl, Gemini, 4-1/2"x3/32"x7/8" (66252823599)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- NORTON ABRASIVES CutOff Whl, Blue Fire, 20"x5/32"x1" (66252843259)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- Norton Abrasives Cut-Off Wheels