Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Toolroom, 2-1/2"x.035"x1/8"
Mfr # 66243528476
Zoro # G7487566
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66243528476
- Zoro # G7487566
- UPC # 662435284761
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2 1/2 in |
Arbor Hole Size | 1/8 in |
Diameter | 2 1/2 in |
Connector Size | 1/8 in |
Overall Diameter | 2 1/2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | OBNA2 |
Thickness | 0.035 in |
Diamond Knockout | No |
Max. RPM | 30,560 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Gray Iron, Stainless |
Grit | 60 |
Specification | A60-OBNA2 |
Maximum Operating Speed | 30,560 RPM |
Wheel Type | Type 1 |
Overall Thickness | 0.035 in |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Primary Material Applicationn | Cast Iron, Steel, Tool Steel |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/8 in, Connector Type Unthreaded Hole, Overall Diameter 2 1/2 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 30,560 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- NORTON CO Wheel Grind Medium Alox 6In (88255)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.035"x3/8" (66243510675)
- NORTON ABRASIVES CutOff Whl, 57A60-Q8B, 7"x.035"x1-1/4" (66252922987)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 10"x.060"x5/8" (66253149317)
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/16"x3/8", 25465rpm (66252835553)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x7/64"x1", 4365rpm (66253306627)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- Norton Abrasives Cut-Off Wheels