Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini Ductile, 14"x1/8"x20mm
Mfr # 66252835388
Zoro # G7535683
original price:
$15.95
20% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide/Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252835388
- Zoro # G7535683
- UPC # 662528353886
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1" |
Diameter | 14 in |
Connector Size | 1 in, 20 mm |
Overall Diameter | 14 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide/Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Ductile HD |
Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 5,400 RPM |
Diamond Knockout | No |
Application | Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials |
Grit | 24 |
Reinforced Status | 3-Layer Reinforced |
Connector Type | Unthreaded Hole |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 5,400 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Cast Iron, Concrete |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide/Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Cast Iron, Concrete, Series Gemini Ductile HD, Wheel Type Type 1, Maximum Operating Speed 5,400 RPM, Reinforced Status 3-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- CS UNITEC Zirconium Disc, 80 Grit, 6 in dia (80918)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x3/8" (66243510651)
- NORTON ABRASIVES CutOff Whl, Gemini, 7"x1/16"x7/8", 8600rpm (66252832323)
- NORTON ABRASIVES CutOff Whl, NorZon, 4"x1/8"x3/8" (66243510680)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" (66252843210)
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" (66243522372)
- NORTON ABRASIVES CutOff Wheel, Gemini, 4"x.125"x3/8" (66243510659)
- Norton Abrasives Cut-Off Wheels