Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini Ductile, 14"x.125"x20mm
Mfr # 66252837843
Zoro # G3593466
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide/Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252837843
- Zoro # G3593466
- UPC # 662528378438
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1" |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in, 20 mm |
Details
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide/Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Ductile |
Thickness | 0.125 in |
Max. RPM | 5,400 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials |
Diamond Knockout | No |
Grit | 24 |
For Use With | Gas and Electric Portable Saws |
Connector Type | Unthreaded Hole |
Reinforced Status | 2-Layer Reinforced |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Primary Material Applicationn | Cast Iron, Concrete |
Maximum Operating Speed | 4,365 RPM |
Overall Thickness | 0.125 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide/Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Cast Iron, Concrete, Series Gemini Ductile, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24160 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (24160)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- NORTON ABRASIVES CutOff Whl, GeminiDuctile, 14"x.125"x20mm (66252837841)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1/2" (66252835053)
- NORTON ABRASIVES CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm (07660789097)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x7/64"x1", 4365rpm (66253306627)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252841999)
- FLEXOVIT Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole (A0575)
- Norton Abrasives Cut-Off Wheels