Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm
Mfr # 66252809714
Zoro # G7545352
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252809714
- Zoro # G7545352
- UPC # 662528097148
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8 in |
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 5/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini |
Thickness | 0.035 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 10,185 RPM |
Application | Ferrous Metal, Gray Iron, Stainless |
Grit | 60 |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Circular Saw |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium |
Overall Thickness | 0.04 in |
Maximum Operating Speed | 10,185 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.04 in, Compatible Tool Type Circular Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series Gemini, Wheel Type Type 1, Maximum Operating Speed 10,185 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES WIRE WHEEL 3" w/COARSE 1/4" SHANK (AD1862)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (46101)
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x3/16"x1", 2710rpm (69078609034)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.035"x1/4" (66243510629)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x7/64"x1", 4365rpm (66253313588)
- NORTON ABRASIVES CutOff Whl, BlueFire FreeCut, 14"x7/64"x1" (66252843252)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x1/16"x1/4" (66243510670)
- NORTON ABRASIVES CutOff Wheel, 57A46-Q8BW, 10"x.060"x5/8" (66253122816)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500251)
- Norton Abrasives Cut-Off Wheels