Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm
Mfr # 69078609033
Zoro # G7483542
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 20 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69078609033
- Zoro # G7483542
- UPC # 690786090335
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 20 in |
Arbor Hole Size | 1 in |
Diameter | 20 in |
Connector Size | 1 in |
Overall Diameter | 20 in |
Details
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Free Cut |
Thickness | 0.1875 in |
Max. RPM | 2,710 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Grit | 30 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Reinforced Status | Reinforced |
Compatible Tool Type | Chop Saw |
Wheel Type | Type 1 |
Maximum Operating Speed | 2,710 RPM |
Overall Thickness | 0.1875 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1875 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Free Cut, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Giant Bone Sponge 8.75 X 4.75 X 3 (40102)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Ceramic (22068)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 9" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20919)
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" (66243522372)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.062"x1/4" (66243510640)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843253)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrte, 16"x.125"x1" (70184623029)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 10"x3/32"x5/8" (66252843248)
- NORTON ABRASIVES CutOff Wheel, GeminiLONGLIFE, 10"x7/64"x1" (66253106109)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- Norton Abrasives Cut-Off Wheels