Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini, 14"x7/64"x1", 4365rpm
Mfr # 66253306627
Zoro # G7486701
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253306627
- Zoro # G7486701
- UPC # 662533066276
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Free Cut |
Thickness | 0.0937 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 4,365 RPM |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Grit | 36 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0938 in |
Compatible Tool Type | Chop Saw |
Reinforced Status | Reinforced |
Maximum Operating Speed | 4,365 RPM |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Free Cut, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7" dia, 7/8" Hole Mount, Coated (66261199052)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- MERIT Quick Change Disc, AlO, 2in, 180G, TS, PK100 (69957399646)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 120AO (52017)
- NORTON ABRASIVES CutOff Whl, Gemini, 5"x3/32"x7/8", 12225rpm (66252823600)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- NORTON ABRASIVES CutOff Whl, Gemini Metal HD, 12"x1/8"x20mm (66252836708)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.060"x1/2" (66252922672)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x1/4" (66243510627)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- Norton Abrasives Cut-Off Wheels