Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, 57A60-Q8B, 7"x.035"x1-1/4"
Mfr # 66252922987
Zoro # G3235477
original price:
$23.67
29% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252922987
- Zoro # G3235477
- UPC # 662529229876
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 1-1/4 in |
Diameter | 7 in |
Connector Size | 1 1/4 in |
Overall Diameter | 7 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | B 57A |
Thickness | 0.035 in |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 5,460 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Bond Type | Resin |
Specification | 57A60-Q8B |
Reinforced Status | Non-Reinforced |
Wheel Type | Type 1 |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium |
Compatible Tool Type | Chop Saw |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0313 in |
Maximum Operating Speed | 5,460 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.0313 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B 57A, Wheel Type Type 1, Specification 57A60-Q8B, Maximum Operating Speed 5,460 RPM, Reinforced Status Non-Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Wire Cup Brush, 2-1/2"Diameter (FPW1423-2107)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653292)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 120G Sand Belt (07660702240)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823602)
- NORTON ABRASIVES CutOff Whl, Gemini, 10"x3/32"x5/8", 6110rpm (66253106101)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" (66243510647)
- NORTON ABRASIVES CutOff Whl, Masonry, 4-1/2"x.062"x7/8" (07660701621)
- NORTON ABRASIVES CutOff Whl, Gemini Asphalt, 14"x.125"x20mm (70184672877)
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- Norton Abrasives Cut-Off Wheels