Shop All Cut-Off Wheels
Norton Abrasives
Cutoff Wheels
Mfr # 66253043014
Zoro # G809754309
product price: $37.95
/ea
Sold in multiples of 25 for $948.75
$948.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series OBNA2
- Grit 60
- Specification A60-OBNA2
- Compatible Tool Type Chop Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253043014
- Zoro # G809754309
- UPC # 662530430148
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Connector Size | 1/2 in |
Overall Diameter | 8 in |
Details
Abrasive Material | Aluminum Oxide |
Series | OBNA2 |
Grit | 60 |
Specification | A60-OBNA2 |
Item | Cutoff Wheels |
Compatible Tool Type | Chop Saw |
Primary Material Applicationn | Cast Iron, Steel, Tool Steel |
Overall Thickness | 0.035 in |
Wheel Type | Type 1 |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Description
Cutoff Wheels, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/2 in, Connector Type Unthreaded Hole, Overall Diameter 8 in, Overall Thickness 0.035 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 10"x3/32"x5/8" (66252843248)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x3/8" (66243411394)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x7/64"x1", 4365rpm (66253313588)
- NORTON ABRASIVES CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm (66252809714)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838456)
- A E S INDUSTRIES CUT OFF WHEELS 3X1/32X3/8 CARD OF 5 (AD3803)
- Norton Abrasives Cut-Off Wheels