Shop All Cut-Off Wheels
Norton Abrasives
Cutoff Wheels
Mfr # 66252842000
Zoro # G509754302
product price: $7.29
/ea
Sold in multiples of 20 for $145.80
$145.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series Gemini RightCut INOX/SS
- Grit 60
- Connector Type Unthreaded Hole
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252842000
- Zoro # G509754302
- UPC # 662528420007
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Material | Aluminum Oxide |
Series | Gemini RightCut INOX/SS |
Item | Cutoff Wheels |
Grit | 60 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Cutoff Wheels, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Gemini RightCut INOX/SS, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- DEDECO SUNBURST POINT 3/32" ASSORTMENT (A/O) 18/KIT (1400)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit (9A-125-180)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK10 (66261058474)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.060"x1-1/4" (66252922681)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 6"x.035"x3/8" (66252835064)
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- UNITED ABRASIVES/SAIT SAIT 23324 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23324)
- Norton Abrasives Cut-Off Wheels