Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Rightcut, 5"x.040"x7/8"
Mfr # 07660701618
Zoro # G7576527
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660701618
- Zoro # G7576527
- UPC # 076607016188
- Country of Origin India
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Metal RightCut |
Thickness | 0.04 in |
Diamond Knockout | No |
Application | Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,225 RPM |
Grit | 60 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Reinforced Status | Reinforced |
Maximum Operating Speed | 12,225 RPM |
Wheel Type | Type 1 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.04 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Metal RightCut, Wheel Type Type 1, Maximum Operating Speed 12,225 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- PFERD 6" EZmount® Wire Wheel .014 CS - 1/2, 5/8, 3/4, 1, 2 A.H. (81474)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x1/4" (66243510627)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" (66252922673)
- NORTON ABRASIVES CutOff Whl, Gemini, 4"x3/32"x5/8", 15280rpm (66243527955)
- NORTON ABRASIVES Cutoff Wheels (66253043014)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- Norton Abrasives Cut-Off Wheels