Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, NorZon Plus, 4"x.062"x1/4"
Mfr # 66243510676
Zoro # G2845927
original price:
$7.82
4% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243510676
- Zoro # G2845927
- UPC # 662435106766
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 1/4 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 1/4 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Norzon Plus |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 19,100 RPM |
Diamond Knockout | No |
Application | Ferrous Metal, Gray Iron, Stainless |
For Use With | Horizontal and Straight Shaft Grinders |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.0625 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 19,100 RPM |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series NorZon Plus, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055225)
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" (66252843251)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.062"x1/4" (66243510640)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" (66243510677)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- NORTON ABRASIVES CutOff Whl, Norton Masonry, 7"x.125"x5/8" (07660789055)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1" (66253410184)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- Norton Abrasives Cut-Off Wheels