Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, NorZon Plus, 4"x.035"x3/8"
Mfr # 66243510675
Zoro # G2535757
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66243510675
- Zoro # G2535757
- UPC # 662435106759
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | NorZon Plus SGZ |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 19,100 RPM |
Grit | 60 |
Bond Type | Resin |
For Use With | Horizontal and Straight Shaft Grinders |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Maximum Operating Speed | 19,100 RPM |
Reinforced Status | Reinforced |
Overall Thickness | 0.035 in |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series NorZon Plus SGZ, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- GATOR FINISHING Metal Cut Whl 4X.045X5/8 (9601)
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120605)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- NORTON ABRASIVES CutOff Wheel, Gemini, 12"x1/8"x1", 5095rpm (66253207548)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" (66252922983)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" (66252843172)
- NORTON ABRASIVES CutOff Whl, Gemini, 6x3/32x7/8", 10185rpm (66252823601)
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel (66252841997)
- NORTON ABRASIVES 14 x 3/32 x 1 In. Metal Chop Saw Cut-Off Wheel A 36 N B T01/41 (66252835554)
- Norton Abrasives Cut-Off Wheels