Shop All Cut-Off Wheels
This Product is Discontinued
Norton Abrasives
CutOff Wheel, Metal, 14"x7/64"x1", PK5 (Discontinued)
Mfr # 07660703970
Zoro # G7482133
This Product is Discontinued
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660703970
- Zoro # G7482133
- UPC # 076607039705
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Metal |
Thickness | 0.1094 in |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 4,365 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 36 |
Overall Thickness | 0.1094 in |
Maximum Operating Speed | 4,365 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Aluminum, Stainless Steel |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Primary Material Applicationn Aluminum, Stainless Steel, Series Metal, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.