Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm
Mfr # 07660789400
Zoro # G7493421
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660789400
- Zoro # G7493421
- UPC # 076607894007
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 in |
Diameter | 12 in |
Connector Size | 1 in |
Overall Diameter | 12 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Metal |
Thickness | 0.1094 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 5,095 RPM |
Grit | 36 |
Overall Thickness | 0.1094 in |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 5,059 RPM |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Metal, Wheel Type Type 1, Maximum Operating Speed 5,059 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 40g type 27 HP flap disc (DW8351)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- HHIP SD-3 Ball Shape Double-Cut Carbide Burrs (3000-0123)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x7/64"x1", 4365rpm (66253306627)
- NORTON ABRASIVES CutOff Whl, Gemini Concret, 14"x.125"x20mm (66252837842)
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel (66252841997)
- NORTON ABRASIVES CutOff Wheel, 57A244-TB25N, 7"x.093"x5/8" (66252922688)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" (07660789005)
- NORTON ABRASIVES CutOff Whl, Gemini Asphalt, 14"x.125"x20mm (70184672877)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- Norton Abrasives Cut-Off Wheels