Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Masonry, 7"x1/8"x5/8"
Mfr # 07660789088
Zoro # G7617881
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660789088
- Zoro # G7617881
- UPC # 076607890887
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Series | Masonry |
Thickness | 0.125 in |
Max. RPM | 8,730 RPM |
Application | Asphalt, Concrete, Masonry |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | Yes |
Grit | 24 |
Wheel Type | Type 1 |
Maximum Operating Speed | 8,730 RPM |
Reinforced Status | Reinforced |
Primary Material Applicationn | Masonry |
Overall Thickness | 0.125 in |
Connector Type | Diamond Knockout |
Compatible Tool Type | Circular Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 5/8 in, Connector Type Diamond Knockout, Overall Diameter 7 in, Overall Thickness 0.125 in, Compatible Tool Type Circular Saw, Primary Material Applicationn Masonry, Series Masonry, Wheel Type Type 1, Maximum Operating Speed 8,730 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-001141)
- DEDECO SUNBURST 3'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1343)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1-1/4" (66253042983)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x.035"x3/8" (66252843173)
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- NORTON ABRASIVES CutOff Whl, Gemini Asphalt, 14"x.125"x20mm (70184672877)
- PFERD 5" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63106)
- Norton Abrasives Cut-Off Wheels