Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Gemini Metal, 16"x.125"x20mm
Mfr # 66252830886
Zoro # G3745795
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 16 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252830886
- Zoro # G3745795
- UPC # 662528308862
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 1" |
Diameter | 16 in |
Connector Size | 1 in, 20 mm |
Overall Diameter | 16 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Metal |
Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 4,710 RPM |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Grit | 24 |
For Use With | Gas and Electric Portable Saws |
Maximum Operating Speed | 4,700 RPM |
Reinforced Status | 2-Layer Reinforced |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Primary Material Applicationn | Steel |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Steel, Series Gemini Metal, Wheel Type Type 1, Maximum Operating Speed 4,700 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- DEDECO SUNBURST 6'' X 1/2'' TA YELLOW 80 GRIT (A/O) 1/UNIT (1892)
- HUTCHINS MANUFACTURING PAD PF LOW PROFILE 6" PSA (HU760)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23321)
- NORTON ABRASIVES CutOff Whl, GeminiConcret, 14"x.125"x20mm (66252835387)
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 5"x.040"x7/8" (07660701618)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8" (66252843208)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x3/8" (66243510651)
- NORTON ABRASIVES CutOff Wheel, Metal, 8"x1/8"x5/8", 7640rpm (07660789096)
- Norton Abrasives Cut-Off Wheels